Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 22 Watt, 2818 lm
Mfr # ESL-TI-WBS4-S-22W-F35
Zoro # G9090442
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-22W-F35
- Zoro # G9090442
- UPC # 842219125736
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,22 Watt,2818 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,22 Watt,2818 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/835/ECO)
- BOSCH 12V Lithium-Ion LED Rechargeable Cordless Worklight Flashlight (FL12)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW)
- TASK LIGHTING 23-15/16In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL24-WT-TW)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2440)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- AMERTAC Amertac 9783093 24 ft. Decorative Clear Rope Light (9783093)
- Esl Vision LED Strip Lights