Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 18 Watt, 2473 lm
Mfr # ESL-TI-WBS4-S-18W-F50
Zoro # G9088902
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-18W-F50
- Zoro # G9088902
- UPC # 842219125712
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,18 Watt,2473 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,18 Watt,2473 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aquafine Zcspl18977-11 replacement light bulb lamp (ZCSPL18977-11 AQUAFINE)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- ILC Replacement for Lumenarc Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 LUMENARC)
- ILC Replacement for Sylvania F30t8/350bl replacement light bulb lamp (F30T8/350BL SYLVANIA)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-5000)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- EMERALD 15FT LED Strip Lights, Colored USB TV Backlight with Remote, 16 Color Lights (SM-720-1638)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 100 ft. Spool (DI-24V-BLBSC2-50-100)
- TASK LIGHTING 11-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, Black (L-BL12-BK-TW)
- RACE SPORT 9Ft (3M) 5050 Led Tape Strip Reel Lighting (Red) (RS-9FT-5050-R)
- Esl Vision LED Strip Lights