Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 18 Watt, 2445 lm
Mfr # ESL-TI-WBS4-S-18W-F40
Zoro # G9088099
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-18W-F40
- Zoro # G9088099
- UPC # 842219125705
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,18 Watt,2445 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,18 Watt,2445 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62630DW)
- ILC Replacement for Damar F24ltt/4p/830 2g11 replacement light bulb lamp (F24LTT/4P/830 2G11 DAMAR)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- NUVO Fixture, LED, Track, Monopoint, 12W, Black, Barrel, 30K, Line (62/1105)
- METALUX Metalux 3894912 36 in. 32 watts LED Shop Light; White (3894912)
- ELCO LIGHTING Indoor Tape Light Accessories (EPSD22-120)
- SUNBLASTER High Output LED 6400K 36W Str (SL0900703)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- PERFECT HOLIDAY 50 LED 5M Tube Copper String Light Warm White (TB50WW)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- KIM LIGHTING Step Light, LED, 5 Watts, Bronze (EL807/3L3KUV/DB)
- Esl Vision LED Strip Lights