Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 18 Watt, 2416 lm
Mfr # ESL-TI-WBS4-S-18W-F30
Zoro # G9088939
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-18W-F30
- Zoro # G9088939
- UPC # 842219125682
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,18 Watt,2416 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,18 Watt,2416 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Metro One-Light Wall Sconce (P710016-009)
- ILC Replacement for Craftsman 93366 replacement light bulb lamp (93366 CRAFTSMAN)
- ILC Replacement For SUNPARK LC12012T (LC12012T)
- METALUX Premium LED Luminaire, 2 x 4, 4000 lumen, 3500K, 0 to 10V dimming (24FR-LD4-40-UNV-L835-CD1-U)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/DD/WH)
- FEIT ELECTRIC Floodlight Alum Slv 40W (73708)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430-16)
- MAXXIMA Low Profile Strip Light (M84450)
- REMPHOS 2FT BASE LINEAR LED STRIP LIGHT (RP-B-LS-2FT-25L-840-FC)
- Esl Vision LED Strip Lights