Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 18 Watt, 2407 lm
Mfr # ESL-TI-WBS4-S-18W-F35
Zoro # G9089584
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-18W-F35
- Zoro # G9089584
- UPC # 842219125699
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,18 Watt,2407 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,18 Watt,2407 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Nffld Night Falcon (NFFLD-C40-T)
- SATCO 25 W B10 Incandescent - Clear - 1000 Hours - 200L - Candelabra Base - 220V (S3386)
- ILC Replacement for Sylvania 67501 replacement light bulb lamp (67501 SYLVANIA)
- FENIX 1600 Lumen Rechargeable Headlamp (HM70R)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31)
- MONTEZUMA LED Light Bar Kit, 5-Bar (MLA-5)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-HS7LED2W)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- Esl Vision LED Strip Lights