Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 15 Watt, 2101 lm
Mfr # ESL-TI-WBS4-S-15W-F50
Zoro # G9090074
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-15W-F50
- Zoro # G9090074
- UPC # 842219125675
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,15 Watt,2101 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,15 Watt,2101 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/930/P/E26/DIM 6/1FB T20)
- ILC Replacement for Satco S3262 replacement light bulb lamp, 4PK (S3262 SATCO)
- FEIT ELECTRIC 24 in. 1-Light each 50 W LED Shop Light (SHOP284050MOTBA)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3000)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2427)
- TASK LIGHTING 16ft TandemLED Tunable Smart LED Tape Light Kit, 1 Zone/Area, 2700K-5000K (L-TK1Z1A-16)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-5000)
- MONTEZUMA LED Light Bar Kit, 5-Bar (MLA-5)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2430)
- MOR/RYDE Under The Step, Motion Activated, Set Of 2 (STP54-032)
- Esl Vision LED Strip Lights