Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 15 Watt, 2077 lm
Mfr # ESL-TI-WBS4-S-15W-F40
Zoro # G9091431
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-15W-F40
- Zoro # G9091431
- UPC # 842219125668
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,15 Watt,2077 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,15 Watt,2077 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL FEDERAL SIGNAL 15W, T7 Miniature Incandescent Light Bulb (K8107194A)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8544)
- ILC Replacement for Damar 33848a replacement light bulb lamp (33848A DAMAR)
- FENIX LIGHTING Black No 350 lm lm (E20 V2.0)
- LITHONIA LIGHTING LED Stairwell Fixture, 2152 Lumens, 3500K (WL4 20L EZ1 LP835)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- ELCO LIGHTING 5W/ft. Indoor LED Tape Light (E50-2430)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- JESCO LIGHTING GROUP 15.2 watt Dimmable linear LED Fixture (DL-RS-48-RGB)
- Esl Vision LED Strip Lights