Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 15 Watt, 2053 lm
Mfr # ESL-TI-WBS4-S-15W-F30
Zoro # G9088622
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-15W-F30
- Zoro # G9088622
- UPC # 842219125644
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,15 Watt,2053 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,15 Watt,2053 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR30 E26 DL 65W DIM (BR30DM/950CA)
- MONOPRICE LED Light Bar, 3-Color (612601)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M490-LED DCAP)
- CAT Pocket, COB LED, Work Light, 150 lm (CT1000)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35)
- LITHONIA LIGHTING LED Stairwell Fixture, 1311 Lumens, 4000K (WL2 12L EZ1 LP840)
- SUNLITE Sunlite 24" Linear LED Strip Fixture, 4000K - Cool White, White Finish (85471-SU)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2427)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, LED Strip Light, 5000 Lumens 4000K, White (ZL1N L48 5000LM FST MVOLT 40K 80CRI WH)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- Esl Vision LED Strip Lights