Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 15 Watt, 2046 lm
Mfr # ESL-TI-WBS4-S-15W-F35
Zoro # G9088981
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-15W-F35
- Zoro # G9088981
- UPC # 842219125651
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,15 Watt,2046 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,15 Watt,2046 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- LEDLENSER Ledlenser GoPro Adapter Type D (880588)
- ILC Replacement for Buhl Qrx-6.35c (QRX-6.35C BUHL)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Sylvania F8T5/Ww (F8T5/WW)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- DIODE LED Color Chaning Tape Light, 24V, 20 ft. Spl w Plug In Adapter, Control (DI-KIT-24V-RGBW-PG96)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- PERFECT HOLIDAY 50 LED 5M Tube Copper String Light Warm White (TB50WW)
- Esl Vision LED Strip Lights