Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 13 Watt, 1764 lm
Mfr # ESL-TI-WBS4-S-13W-F40
Zoro # G9088473
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-13W-F40
- Zoro # G9088473
- UPC # 842219125620
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,13 Watt,1764 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,13 Watt,1764 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE CR6 Trim, Flat Black (CT6BB)
- PROGRESS LIGHTING Stem Extension Kit, 2-12" and 2-15" stems, Brushed Nickel (P8601-09)
- ILC Replacement For NUVO LIGHTING, S29725 (S29725)
- ILC Replacement for Federal Signal 131dst replacement light bulb lamp (131DST FEDERAL SIGNAL)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 48" long, Adj. Lumens-3000-5000LM, 120-277V (CSS L48 ALO3 MVOLT SWW3 80CRI)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3000)
- ELCO LIGHTING 5W/ft. Indoor LED Tape Light (E50-2430)
- LITHONIA LIGHTING LED Striplight, 121W, 15986 lm, 2-15/64" W (TZL1D L96 14000LM FST MVOLT 40K 80CRI WH)
- TASK LIGHTING 16 Ft. 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft. Wht, 5Pk, 5PK (L-RTDRK-16-405P)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- DO IT BEST 3' Lnkbl Led Shop Light (SP3F-030T126UN-24T)
- Esl Vision LED Strip Lights