Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 13 Watt, 1737 lm
Mfr # ESL-TI-WBS4-S-13W-F35
Zoro # G9090110
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-13W-F35
- Zoro # G9090110
- UPC # 842219125613
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,13 Watt,1737 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,13 Watt,1737 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 replacement light bulb lamp (F15T8/BL368 SLI SYLVANIA LIGHTING)
- ILC Replacement for Satco S3965 replacement light bulb lamp, 6PK (S3965 SATCO)
- ILC Replacement for Advance Rop-3p32-sc (ROP-3P32-SC ADVANCE)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 4A/HR. (ELB 06042)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33)
- LITHONIA LIGHTING LED Surface Fixture, 25-7/8 In. L (WL2 12L EZ1 LP835 N100 NESPDT7)
- ELCO LIGHTING Aluminum Channel Lens (EUDL35)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- Esl Vision LED Strip Lights