Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 13 Watt, 1711 lm
Mfr # ESL-TI-WBS4-S-13W-F30
Zoro # G9088184
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-13W-F30
- Zoro # G9088184
- UPC # 842219125606
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,13 Watt,1711 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,13 Watt,1711 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- LEVITON Lamp Sockets Ba Ceiling Recept (8829-CW4)
- ILC Replacement for GE General Electric G.E Q250par/fl30 replacement light bulb lamp (Q250PAR/FL30 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio 1001324 replacement light bulb lamp (1001324 USHIO)
- TASK LIGHTING 11-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, Black (L-BL12-BK-TW)
- LITHONIA LIGHTING LED Wraparound (BLWP4 60L ADP GZ10 LP840)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 100 ft. Spool (DI-24V-BLBSC2-30-100)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 12W, White (DI-PA-24V12W-CL2-W)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- Esl Vision LED Strip Lights