Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 26 Watt, 3458 lm
Mfr # ESL-TI-WBS2-S-26W-F50
Zoro # G9086680
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-26W-F50
- Zoro # G9086680
- UPC # 842219125033
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,26 Watt,3458 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,26 Watt,3458 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C6 MLT 300CT (47986-71)
- ILC Replacement for SYLVANIA 58662 (58662 SYLVANIA)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- LITHONIA LIGHTING LED Recessed Troffer, 120 Lumens Per Watt (2BLT4 46L ADP LP840)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- PERFECT HOLIDAY 5050 300 LED Waterproof Strip Light Warm White (SLW6050WW)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens (WL4 30L EZ1 LP840)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2427)
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- HEISE 5 m Multi Color RGB LED Strip Light, 16 Colors (HE5MRGB1)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 40K 80CRI)
- Esl Vision LED Strip Lights