Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 26 Watt, 3224 lm
Mfr # ESL-TI-WBS2-S-26W-F30
Zoro # G9090899
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-26W-F30
- Zoro # G9090899
- UPC # 842219125002
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,26 Watt,3224 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,26 Watt,3224 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten Bt Shape, Replacement For Donsbulbs, 100Bt15/Hal/Cl (100BT15/HAL/CL)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP65 Smart Light Strip with Google Assistant App (TYSL-65)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3000)
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- BILTEK Biltek LK-DC-10M 32.8 ft. 110V Cool White 600 LEDs Light SMD3528 On & Off Switch Control LED Strip Lighting Kit (LK-DC-10M)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- LITHONIA LIGHTING LED Striplight, 81W, 11442 lm, 2-15/64" W (TZL1D L96 10000LM FST MVOLT 40K 80CRI WH)
- Esl Vision LED Strip Lights