Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 20 Watt, 2660 lm
Mfr # ESL-TI-WBS2-S-20W-F50
Zoro # G9090083
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-20W-F50
- Zoro # G9090083
- UPC # 842219124999
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,20 Watt,2660 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,20 Watt,2660 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Gilbert 225gt Sticky FOX replacement light bulb lamp (225GT STICKY FOX GILBERT)
- FEIT ELECTRIC 24 W ED26 LED HID Bulb 2605 lm Daylight Specialty (ADJ2600/5K/LED)
- ILC Replacement for Light Bulb / Lamp 25229ge replacement light bulb lamp (25229GE)
- ILC Replacement For STINGER DEJAY B1004B (WW-Q2VQ-5)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-HS7LED2W)
- WESTEK UNDER CBNT LED WH 300L (CTRO2-L12W)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- DIODE LED 100 LED Tape Light 12V 2700K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-2700)
- LITHONIA LIGHTING LED Striplight, Round Lens, 3750 lm (CLXL363750LMSEFRDLMVOLTGZ10 40K 80CRI WH)
- Esl Vision LED Strip Lights