Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 20 Watt, 2600 lm
Mfr # ESL-TI-WBS2-S-20W-F40
Zoro # G9090479
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-20W-F40
- Zoro # G9090479
- UPC # 842219124982
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,20 Watt,2600 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,20 Watt,2600 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 75 W A19 Incandescent - Black - 480 Hours - Medium Base - 120V (S3920)
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Grn Bx25 (BU25LEDFC9-TGRA)
- SATCO 25W T8 Appliance Light Bulb Clear, 12PK (45923047206)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427-16)
- ELCO LIGHTING Shallow Recessed Mount Aluminum Channel (EUD37)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- ELCO LIGHTING Hardwire Connector (EPSD22)
- LITHONIA LIGHTING LED Striplight, Round Lens, 3750 lm (CLXL363750LMSEFRDLMVOLTGZ10 40K 80CRI WH)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- Esl Vision LED Strip Lights