Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 20 Watt, 2540 lm
Mfr # ESL-TI-WBS2-S-20W-F35
Zoro # G9090923
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-20W-F35
- Zoro # G9090923
- UPC # 842219124975
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,20 Watt,2540 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,20 Watt,2540 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21220)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 4254 lm (2AVL4 40L MDR EZ1 LP835)
- PERFORMANCE TOOL Essential L.E.D. Aluminum Flashlight, W2451 (W2451)
- ILC Replacement for Halco 65010 replacement light bulb lamp (65010 HALCO)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens, 4000K (WL4 30L EZ1 LP840 N100 NES7 DIM10)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2440)
- DIODE LED Color Chaning Tape Light, 24V, 20 ft. Spl w Plug In Adapter, Control (DI-KIT-24V-RGBW-PG96)
- BUYERS PRODUCTS Buyers Products 24" Clear LED Light Strip - 5622436 (5622436)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 12W, Black (DI-PA-24V12W-CL2-B)
- Esl Vision LED Strip Lights