Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 13 Watt, 1729 lm
Mfr # ESL-TI-WBS2-S-13W-F50
Zoro # G9090092
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-13W-F50
- Zoro # G9090092
- UPC # 842219124951
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,13 Watt,1729 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,13 Watt,1729 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Flashlight with Multi-Tool (RP2001)
- ILC Replacement for Philips 150ps25/99 120-130v replacement light bulb lamp (150PS25/99 120-130V PHILIPS)
- ILC Replacement for Light Bulb / Lamp Fl10d replacement light bulb lamp (FL10D LIGHT BULB / LAMP)
- COAST Coast 3004860 G22 100 Lumens Black LED Flashlight; AAA Battery (3004860)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 40K 80CRI)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- MAXXIMA Adhesive Strip Light (MSLS-3654Y)
- ELCO LIGHTING Hardwire Connector (EPSD22)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3000)
- Esl Vision LED Strip Lights