Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 13 Watt, 1690 lm
Mfr # ESL-TI-WBS2-S-13W-F40
Zoro # G9090530
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-13W-F40
- Zoro # G9090530
- UPC # 842219124944
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,13 Watt,1690 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,13 Watt,1690 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- MAXLITE Low Profile Parking Garage Light, 20 W (CPL20UCSBCR)
- HYGRADE Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S8365)
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 5000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-5000)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- TH MARINE Strip Light-Led 8" White, #LED-51810-DP (LED-51810-DP)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 35K 80CRI)
- TASK LIGHTING 16 ft 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft White, Retail Box (L-RTDRK-16-40)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- Esl Vision LED Strip Lights