Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 13 Watt, 1651 lm
Mfr # ESL-TI-WBS2-S-13W-F35
Zoro # G9092052
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-13W-F35
- Zoro # G9092052
- UPC # 842219124937
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,13 Watt,1651 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,13 Watt,1651 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK (861703)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- ILC Replacement for Ushio Uhi-70dw/uvp replacement light bulb lamp (UHI-70DW/UVP USHIO)
- SATCO A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk (S28789)
- MONTEZUMA LED Light Bar Kit, 3-Bar (MLA-3)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3000)
- DESIGNERS FOUNTAIN 8 ft Integrated LED White Strip Light Fixture, 4000K (ST8L74DMD40)
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- Esl Vision LED Strip Lights