Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 13 Watt, 1612 lm
Mfr # ESL-TI-WBS2-S-13W-F30
Zoro # G9090223
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-13W-F30
- Zoro # G9090223
- UPC # 842219124920
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,13 Watt,1612 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,13 Watt,1612 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI1)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Donsbulbs, Cf9Ds-Green (CF9DS-GREEN)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- STREAMLIGHT Charger Holder, For Mfr. No. 75713, 75711 (75105)
- SYLVANIA STRIP2A/034UNHD850/48U/WH (65214)
- LITHONIA LIGHTING LED Stairwell Fixture, 1249 Lumens, 3500K (WL2 12L EZ1 LP835)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427-16)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, LED Strip Light, 5000 Lumens 4000K, White (ZL1N L48 5000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Stairwell Fixture, 1311 Lumens, 4000K (WL2 12L EZ1 LP840)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- RBL PRODUCTS $36 x 100 COLLISION WRAP (RB428)
- Esl Vision LED Strip Lights