Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 10 Watt, 1330 lm
Mfr # ESL-TI-WBS2-S-10W-F50
Zoro # G9091912
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-10W-F50
- Zoro # G9091912
- UPC # 842219124913
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,10 Watt,1330 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,10 Watt,1330 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 6 5/8"), 13 1/4"OD x 6 5/8"ID x 1 1/8"P (CM13OR)
- KLEIN TOOLS Tradesman Pro™ Work Light / Tool Bag Light / Cooler Light (55437)
- ILC Replacement for Halco Pll40/835/rs/eco replacement light bulb lamp (PLL40/835/RS/ECO HALCO)
- LITEZALL Compact Work Light with Tripod, 500 Lumens (LA-TRIPODWRK-4/16)
- MOR/RYDE Under The Step, Motion Activated, Set Of 2 (STP54-032)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-3000)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- NUVO LIGHTING 4 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/701)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430-16)
- Esl Vision LED Strip Lights