Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 10 Watt, 1270 lm
Mfr # ESL-TI-WBS2-S-10W-F35
Zoro # G9091790
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-10W-F35
- Zoro # G9091790
- UPC # 842219124890
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,10 Watt,1270 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,10 Watt,1270 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4981)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,927L, 3000K (EL218S3/8L3KUV/DB)
- NITECORE 9800 Lumen USB-C Rechargeable Flashlight (TM9K-TAC)
- ILC Replacement for Sola E-871-w-211 (E-871-W-211 SOLA)
- LITHONIA LIGHTING LED Striplight, 59W, 7480 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 30W, 4176lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 50K 80CRI WH)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- DIODE LED 100 LED Tape Light, 24V, 3500K, 100 ft. Spool (DI-24V-BLBSC1-35-100)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430)
- LITHONIA LIGHTING LED Striplight, 121W, 15986 lm, 2-15/64" W (TZL1D L96 14000LM FST MVOLT 40K 80CRI WH)
- Esl Vision LED Strip Lights