Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 2ft., 10 Watt, 1240 lm
Mfr # ESL-TI-WBS2-S-10W-F30
Zoro # G9091815
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS2-S-10W-F30
- Zoro # G9091815
- UPC # 842219124883
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 2ft.,10 Watt,1240 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 2ft.,10 Watt,1240 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dacor 86573 replacement light bulb lamp (86573)
- HALO Tl43R (TL43R2GMWBB)
- SUNBLASTER High Output LED 6400K 24W Str (SL0900702)
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2430)
- DUAL-LITE Striplight LED, Retrofit Kit, Lens, 8ft. (LSRK8-4W-40VL-FA-EDU)
- PROGRESS LIGHTING Two-Foot LED Strip Light (P730000-030-30)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3000)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- Esl Vision LED Strip Lights