Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 22 Watt, 2926 lm
Mfr # ESL-TI-NBS4-S-22W-F50
Zoro # G9088394
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-22W-F50
- Zoro # G9088394
- UPC # 842219125361
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,22 Watt,2926 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,22 Watt,2926 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Shower Trim with Clear Reflector and Frosted Lens Trim" (EL1412N)
- ILC Replacement for Philips Cdm-tc 70w/830 replacement light bulb lamp (CDM-TC 70W/830 PHILIPS)
- ILC Replacement for Damar 1693a replacement light bulb lamp, 5PK (1693A DAMAR)
- HENNY PENNY Lamp Socket, 250V (67441)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3500)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- DESIGNERS FOUNTAIN 45-Watt 4 ft Equivalent Integrated LED Linear Strip Light (ST4LSWDMDSC)
- BUYERS PRODUCTS Buyers Products 24" Clear LED Light Strip - 5622436 (5622436)
- PORTOR 4FT LED Stairwell Light, CCT and Wattage Selector, Motion Sensor. EM Battery Backup (PT-STL-4FT-3CP-EM)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427-16)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 24W, Black (DI-PA-24V24W-CL2-B)
- Esl Vision LED Strip Lights