Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 22 Watt, 2860 lm
Mfr # ESL-TI-NBS4-S-22W-F35
Zoro # G9088482
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-22W-F35
- Zoro # G9088482
- UPC # 842219125347
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,22 Watt,2860 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,22 Watt,2860 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Cordless Work Light, Battery, 400lm, LED (61510)
- SATCO Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38946)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- ELCO LIGHTING 4 Remodel Dedicated LED IC Airtight Housing" (EL490RICA)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-5000)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-3500)
- DIODE LED 200 LED Tape Light, 24V, 3500K, 16.4 ft. Spool (DI-24V-BLBSC2-35-016)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- METALUX Strip Light T8 2Light 4Ft (SSF232R)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, White (DI-PA-24V48W-CL2-W)
- COOPER LIGHTING 8' 8000L Strip Light (8SL8040)
- Esl Vision LED Strip Lights