Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 22 Watt, 2860 lm
Mfr # ESL-TI-NBS4-S-22W-F30
Zoro # G9087189
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-22W-F30
- Zoro # G9087189
- UPC # 842219125330
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,22 Watt,2860 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,22 Watt,2860 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 99W, 120/277V (GEC340MAX-A)
- ILC Replacement for Nuarc 40-1k Mercury Exposure Unit replacement light bulb lamp (40-1K MERCURY EXPOSURE UNIT NUARC)
- DESIGNERS FOUNTAIN 14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade (1360M-BN)
- SATCO 32-Watt 12 in. Circline T9 G10q Base Fluorescent Tube Light Bulb in Cool White, 12PK (S6503)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3500)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430-100)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3500)
- ALBEO LED Low Bay Fixture, 5000 lm, 49" L (LISI4B052D1P35VQCSWHTE)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- Esl Vision LED Strip Lights