Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 18 Watt, 2340 lm
Mfr # ESL-TI-NBS4-S-18W-F35
Zoro # G9086890
product price: $137.99
/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-18W-F35
- Zoro # G9086890
- UPC # 842219125309
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,18 Watt,2340 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,18 Watt,2340 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK WALL PLT DUPLEX PLST BRZ (LCR-CDDO-DB)
- ILC Replacement for Satco S9395 replacement light bulb lamp (S9395 SATCO)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M50Mltlc3M500K (M50MLTLC3M500K)
- ILC Replacement for Osram Sylvania 44860/fl replacement light bulb lamp (44860/FL OSRAM SYLVANIA)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3000)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3500)
- WESTEK UNDER CBNT LED WH 300L (CTRO2-L12W)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- TASK LIGHTING 5 Ft 120 Lm/Ft Vanity Night Light Kit, Tape Lighting W/ Doppler Motion Sensor Switch, 4000K (L-VNLK-05-40)
- Esl Vision LED Strip Lights