Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 18 Watt, 2340 lm
Mfr # ESL-TI-NBS4-S-18W-F30
Zoro # G9086610
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-18W-F30
- Zoro # G9086610
- UPC # 842219125293
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,18 Watt,2340 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,18 Watt,2340 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 175W (MH175/U/M)
- FENIX LIGHTING Black Rechargeable 21700, 1600 lm lm (PD36RSBK)
- ILC Replacement for SATCO CFD18W/4P/841 (CFD18W/4P/841 SATCO)
- ILC Replacement For Maglite Mini Maglite 2-Cell Aa Light Bulb Lamp 4 Pack (4PAK:WX-QXVK-0)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens, 4000K (WL4 30L EZ1 LP840 N100 NES7 DIM10)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, White (DI-PA-24V48W-CL2-W)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- LITHONIA LIGHTING LED Vapor Tight Strip Light 4ft, 5000 LM (CSVT L48 5000LM MVOLT 40K 80CRI)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V60DW)
- ELCO LIGHTING Square Corner Mount Aluminum Channel (EUD34-8)
- Esl Vision LED Strip Lights