Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 15 Watt, 1995 lm
Mfr # ESL-TI-NBS4-S-15W-F50
Zoro # G9086644
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-15W-F50
- Zoro # G9086644
- UPC # 842219125286
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,15 Watt,1995 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,15 Watt,1995 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Opal Glass (23130-OPL)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-40K)
- LUMAPRO Dock Light, Incandescent, 60 In Arm (5AY52)
- ILC Replacement for Universal 447-lr-tc-p (447-LR-TC-P UNIVERSAL)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- FEIT ELECTRIC Floodlight Alum Slv 40W (73708)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 24W, Black (DI-PA-24V24W-CL2-B)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 3500K (LLT-T5N-4-D-35K)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- LITHONIA LIGHTING LED Stairwell Fixture, 1249 Lumens, 3500K (WL2 12L EZ1 LP835)
- Esl Vision LED Strip Lights