Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 15 Watt, 1965 lm
Mfr # ESL-TI-NBS4-S-15W-F40
Zoro # G9086349
product price: $137.99
/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-15W-F40
- Zoro # G9086349
- UPC # 842219125279
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,15 Watt,1965 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,15 Watt,1965 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40765)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- SIGNIFY LED Lamp, 25 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F25/DIM 12V 10/1FB)
- FEIT ELECTRIC LED, 8.3 W, A15, Candelabra Screw (E12), PK2 (BPA1560C/927CA/2)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- TASK LIGHTING 16 Ft. 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft. Wht, 5Pk, 5PK (L-RTDRK-16-405P)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2427)
- Esl Vision LED Strip Lights