Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 15 Watt, 1950 lm
Mfr # ESL-TI-NBS4-S-15W-F30
Zoro # G9086705
product price: $137.99
/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-15W-F30
- Zoro # G9086705
- UPC # 842219125255
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,15 Watt,1950 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,15 Watt,1950 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KT-VLED1502-BLK)
- STEELMAN Replacement LED Bulb for 24-Inch LED and 24-Inch Krypton Pro Bend-A-Lights (96402)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM70/T6/830/G12)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3000)
- DIODE LED 100 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC1-30-016)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430-16)
- ILC Replacement For EIKO STR8PS90FCCTUD (STR8/PS90/FCCT/UD)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- MAXXIMA Low Profile Strip Light (M84453)
- HADCO LED Mini-Accent Light, 12VAC, 2W, 3000K (BL711-AS7LED2W)
- Esl Vision LED Strip Lights