Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 13 Watt, 1729 lm
Mfr # ESL-TI-NBS4-S-13W-F50
Zoro # G9088570
product price: $137.99
/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-13W-F50
- Zoro # G9088570
- UPC # 842219125248
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,13 Watt,1729 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,13 Watt,1729 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Metal Stepped Baffle with Coil Springs Trim" (ELM530W)
- STREAMLIGHT Silver Yes 325 lm lm (73300)
- LIGHTOLIER LED Round Downlight, 3000K, 7-3/8 in. L (S7R830K10)
- ILC Replacement for Sylvania 20885 replacement light bulb lamp (20885 SYLVANIA)
- ETI Strip Light, LED, Multi-Volt, 4 ft. (54283144)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3500)
- AMERTAC Rope Light, 120 VAC, 2 W, 144-Lamp, LED Lamp, Daylight Light, 140 Lumens Lumens, 4500 K Color Temp (LROPE12W)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- METALUX Strip Light T8 2Light 4Ft (SSF232R)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, Black (DI-PA-24V48W-CL2-B)
- DIODE LED 200 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-2700)
- Esl Vision LED Strip Lights