Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 13 Watt, 1690 lm
Mfr # ESL-TI-NBS4-S-13W-F35
Zoro # G9087240
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-13W-F35
- Zoro # G9087240
- UPC # 842219125224
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,13 Watt,1690 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,13 Watt,1690 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDLAND RLR SHADE JUP WHT 55X72"" (JU5W)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN3)
- ILC Replacement for GE General Electric G.E Qh2500t3/cl/7 460-480v replacement light bulb lamp (QH2500T3/CL/7 460-480V GE GENERAL ELECTRIC G.E)
- TENG TOOLS 586 Flexible & Adjustable Magnetic Light (586)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-3000)
- LITHONIA LIGHTING LED Wraparound (BLWP4 60L ADP GZ10 LP840)
- PORTOR 4FT LED Stairwell Light, CCT and Wattage Selector, Motion Sensor. EM Battery Backup (PT-STL-4FT-3CP-EM)
- WESTEK UNDER CBNT LED WH 300L (CTRO2-L12W)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 100 ft. Spool (DI-24V-BLBSC2-30-100)
- DIODE LED 200 LED Tape Light 24V 3500K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3500)
- DIODE LED 200 LED Tape Light, 24V, 6300K, 16.4 ft. Spool (DI-24V-BLBSC2-63-016)
- Esl Vision LED Strip Lights