Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 4ft., 13 Watt, 1690 lm
Mfr # ESL-TI-NBS4-S-13W-F30
Zoro # G9086190
product price: $137.99
/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS4-S-13W-F30
- Zoro # G9086190
- UPC # 842219125217
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 4ft.,13 Watt,1690 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 4ft.,13 Watt,1690 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- FEIT ELECTRIC LED MR16 GU10 BW 50W DIM (BPMR16GU10930CA)
- ILB GOLD Mounting Bar, Replacement For Satco 65-544 (65-544)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Light-Duty (FS-5715 E/G)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 12W, Black (DI-PA-24V12W-CL2-B)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-3500)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP65 Smart Light Strip with Google Assistant App (TYSL-65)
- Esl Vision LED Strip Lights