Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 2ft., 13 Watt, 1651 lm
Mfr # ESL-TI-NBS2-S-13W-F35
Zoro # G9089331
product price: $93.39
/ea
Sold in multiples of 2 for $186.78
Free Shipping & Returns
$186.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS2-S-13W-F35
- Zoro # G9089331
- UPC # 842219124852
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 2ft.,13 Watt,1651 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 2ft.,13 Watt,1651 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS FLOUR LAMPHOLDER/PB (13351)
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- ILC Replacement for GE General Electric G.E F35/cx41/u6/wm LED Replacement replacement light bulb lamp (F35/CX41/U6/WM LED REPLACEMENT GE GENERAL ELECT)
- PROGRESS LIGHTING Indoor Step Light (P660003-028-30K)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3500)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- MAXXIMA Low Profile Strip Light (M84451)
- MAXXIMA Adhesive Strip Light (MSLS-3654Y)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- LITHONIA LIGHTING LED Stairwell Fixture, 848 Lumens, 4000K (WL2 08L EZ1 LP840)
- Esl Vision LED Strip Lights