Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 2ft., 13 Watt, 1612 lm
Mfr # ESL-TI-NBS2-S-13W-F30
Zoro # G9091115
product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns
$215.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS2-S-13W-F30
- Zoro # G9091115
- UPC # 842219124845
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 2ft.,13 Watt,1612 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 2ft.,13 Watt,1612 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- ILC Replacement for Ushio Js120v-575wx replacement light bulb lamp (JS120V-575WX USHIO)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- MAXXIMA Adhesive Strip Light (MSLS-3654Y)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- JUNO LIGHTING JFX LED Tapelight Slim Channel Accessory (JFX SLCH M50)
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 4000K (WL4 20L EZ1 LP840 N100 NES7 DIM10)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- Esl Vision LED Strip Lights