Shop All LED Strip Lights
Esl Vision
Ti LED Strip NBS 2ft., 10 Watt, 1300 lm
Mfr # ESL-TI-NBS2-S-10W-F40
Zoro # G9089094
product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns
$215.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-NBS2-S-10W-F40
- Zoro # G9089094
- UPC # 842219124821
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip NBS 2ft.,10 Watt,1300 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip NBS 2ft.,10 Watt,1300 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W BR40 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V (S11779)
- ILC Replacement for Ushio 1000321 replacement light bulb lamp (1000321 USHIO)
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, Wedge (L1024WB-W)
- DITTO 9.5W BR30 LED 105' beam 3000K GU24 120V Dim (S9627)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- DIODE LED LED Tape Light Kits (DI-24V-BLBSC1-35-016)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- Esl Vision LED Strip Lights