Shop All LED Retrofit Kits
Esl Vision
TI 4ft. LED Strip Retrofit, 15 Watt, 2055
Mfr # ESL-TI-4SRK-S-15W-F35
Zoro # G9090844
product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns
$215.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-4SRK-S-15W-F35
- Zoro # G9090844
- UPC # 842219128614
- Country of Origin United States
- Category LED Retrofit Kits
Details
Item | TI 4ft. LED Strip Retrofit,15 Watt,2055 |
Description
TI 4ft. LED Strip Retrofit,15 Watt,2055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Light Fixture CCT 24", Direct Wire (34290)
- ILC Replacement for Circon Alu-2b replacement light bulb lamp (ALU-2B CIRCON)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6051e)
- SIGNIFY Corn Cob TrueForce CorePro, Watts: 27W (27CC/LED/850/ND E26 G2 BB 6/1)
- ESL VISION LED Rnd Comm Can, 25W, 1740 lm, 40K, 90C (ESL-CCR-R8-25W-140)
- ESL VISION LED MUR Retrofit Series, 45 Watt, 5389 L (ESL-MUR-45W-340-HV)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-40K-WC)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- STRAITS LED 4ft NX-Series T8 Tube-15W-4000K-Frosted (11052090)
- SATCO Satco Nuvo White 56 in W Plastic LED Dimmable Recessed Downlight 12 W (S9599)
- ALSET 8" 3K downlight 4600 lumen ES Rated LED (51679)
- Esl Vision LED Retrofit Kits