Shop All LED Bay Lights
Esl Vision
Lensed LED High Bay, 2ft. 210W, 2900
Mfr # ESL-LHB-2-210W-250
Zoro # G9085000
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-LHB-2-210W-250
- Zoro # G9085000
- UPC # 842219150882
- Country of Origin United States
- Category LED Bay Lights
Details
Item | Lensed LED High Bay,2ft. 210W,2900 |
Description
Lensed LED High Bay,2ft. 210W,2900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixt Ext 1L Pb 5.75X18.5 (66924)
- PROGRESS LIGHTING 5" Metallic Gray Outdoor Wall Cylinder (P5674-82)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- NUVO LIGHTING 200W UFO LED High Bay - 29000L - 5000K - 277-480V - 0-10V Dim - Black (65/806)
- SUPERIOR ELECTRIC 100W Bay light with Mount Bracket IP65, 120 Degree Beam Angle (SE-LED100WBL)
- BEYOND LED TECHNOLOGY LED Flat Panel|Adj 29W/34W/39W/49W|Adj CCT 3500K-4000K-5000K|2X4|Builtin Battry Backup, 4PK (BLT-BPLED-2X4-29/34/39/49/D10/U/35-40-50/HL)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- SOUTHWIRE LED High Bay Fixture, 60W, 7200 lm, 5000K (CL60LEDG2)
- Esl Vision LED Bay Lights