Shop All LED Bay Lights
Esl Vision
Lensed LED High Bay, 2ft. 160W, 2100
Mfr # ESL-LHB-2-160W-250
Zoro # G9085095
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-LHB-2-160W-250
- Zoro # G9085095
- UPC # 842219150868
- Country of Origin United States
- Category LED Bay Lights
Details
Item | Lensed LED High Bay,2ft. 160W,2100 |
Description
Lensed LED High Bay,2ft. 160W,2100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL841/PLUS/ALTO)
- ZORO SELECT Inspection Flashlight, LED, 6.90" L, 230 lm (41-2621)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in White (P810014-028-30)
- BEYOND LED TECHNOLOGY LED Flat Panel|Adj 29W/34W/39W/49W|Adj CCT 3500K-4000K-5000K|2X4|Builtin Battry Backup, 4PK (BLT-BPLED-2X4-29/34/39/49/D10/U/35-40-50/HL)
- STRAITS Triton Low Bay-4ft, 4 Lamp Fixture (13071558)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 31423 lm (JEBL 30L 50K 80CRI WH)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 178W (IBG30000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- Esl Vision LED Bay Lights