Shop All Area Lights
Esl Vision
LED Nova AreaLight, 75W, 12000 lm40K, 27
Mfr # ESL-AL-75W-240-HV-WHDM-T4
Zoro # G9100540
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-AL-75W-240-HV-WHDM-T4
- Zoro # G9100540
- UPC # 842219149299
- Country of Origin United States
- Category Area Lights
Details
Item | LED Nova AreaLight,75W,12000 lm40K,27 |
Description
LED Nova AreaLight,75W,12000 lm40K,27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W PAR16 LED 5000K 40' beam Medium 120V (S9389)
- WESTINGHOUSE 15 watt T8 Linear Fluorescent Light Bulb, 12PK (754000)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- ILC Replacement for Bulbrite 132517 replacement light bulb lamp (132517 BULBRITE)
- LUMARK Led D2D Area Light 7110L (CTKRV2B)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- BRILLANTEZ ANUNCIO ESPLENDOR Caretaker Dusk to Dawn Hardwired LED Silver Area Light (BR1679679)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- UFO-LIGHTING 300W LED Area Light Luminaire, 5000K, 120-277V, Dark Bronze (HG-SL-300W-120-277V-5K)
- Esl Vision Area Lights