Shop All Area Lights
Esl Vision
LED Nova AreaLight, 75W, 12000 lm40K, 27
Mfr # ESL-AL-75W-240-HV-BZDM-T4
Zoro # G9103742
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-75W-240-HV-BZDM-T4
- Zoro # G9103742
- UPC # 842219149091
- Country of Origin United States
- Category Area Lights
Details
Item | LED Nova AreaLight,75W,12000 lm40K,27 |
Description
LED Nova AreaLight,75W,12000 lm40K,27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Portable Work Light, LED, 15W, Flood, IP65 (40KG18)
- LITEZALL Nearly Invincible 250 Lumen Tactical Flashlight (LA-250NI-6/12)
- ILC Replacement for GE GENERAL ELECTRIC G.E K14/Q100 120V/CL (K14/Q100 120V/CL GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING LED Adjustable Emergency Light (EE22L)
- UFO-LIGHTING 200W LED Area Light Luminaire, 5000K, 120-277V, Dark Bronze (HG-SL-200W-120-277V-5K)
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- NUWATT Waterproof Canopy Gas Station Light Fixture 150W, 5000K, 18000 Lumens, 120277V, White Aluminum (NW-CP-150W-50K-WH)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- Esl Vision Area Lights