Shop All Area Lights
Esl Vision
LED Nova AreaLight, 75W, 12000 lm40K, 12
Mfr # ESL-AL-75W-240-GRDM-T4
Zoro # G9104059
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-75W-240-GRDM-T4
- Zoro # G9104059
- UPC # 842219149213
- Country of Origin United States
- Category Area Lights
Details
Item | LED Nova AreaLight,75W,12000 lm40K,12 |
Description
LED Nova AreaLight,75W,12000 lm40K,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Yellow Led 200 lm (41-4750)
- SATCO NUVO LED 1 ft. Connectable Strip 12W 4000K White Finish 120V (65-1102)
- ILC Replacement for 3M 78-8454-3477-4 replacement light bulb lamp (78-8454-3477-4 3M)
- LITHONIA LIGHTING Compact Wall Pack, 2900 lm (WPX1 LED P2 50K MVOLT DDBXD M4)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts (65/847)
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- STANPRO STANPRO HFE-J0500-F 500W 130V-AC LIGHT FIXTURE (HFE-J0500-F)
- ECCO 110 Degree Beam Pattern LED Work Light, EW2603 (EW2603)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- Esl Vision Area Lights