Shop All Area Lights
Esl Vision
LED Nova AreaLight, 75W, 12000 lm40K, 12
Mfr # ESL-AL-75W-240-BKRDM5-T4
Zoro # G9098833
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-AL-75W-240-BKRDM5-T4
- Zoro # G9098833
- UPC # 842219153791
- Country of Origin United States
- Category Area Lights
Details
Item | LED Nova AreaLight,75W,12000 lm40K,12 |
Description
LED Nova AreaLight,75W,12000 lm40K,12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM GY8.6 50W WW (BP50G8.6/830LED)
- LUMAPRO LUMAPRO 180 to 185 Watts, 1 or 2 Lamps, Electronic Ballast (4KGH5)
- HALO Metal Baffle, 953 4" (953SN)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 42W, 120-277V (2FSL2 40L EZ1 LP840)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts (65/847)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Yoke Mount | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-YM)
- ILC Replacement For LIGHT BULB LAMP, LOA 9166 FIXTURE BRONZE (LOA 9166 FIXTURE) (BRONZE)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- INTENSE Brass Path, Walkway and Area Light, Antique Bronze (IN2562916)
- PROMIER PRODUCTS Motion Activated Area Light (LA-4DREC-3/12)
- BEYOND LED TECHNOLOGY LED Area Light | 150 Watt | 24000 Lumens | 5000K | 120V-277V |Yoke Mount|Bronze Housing (BLT-S-G14B-150WBT3A4-BR10SP5)
- Esl Vision Area Lights