Shop All Area Lights
Esl Vision
LED Nova AreaLight, 75W, 12000 lm30K, 27
Mfr # ESL-AL-75W-230-HV-GRSF-T4
Zoro # G9103079
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-75W-230-HV-GRSF-T4
- Zoro # G9103079
- UPC # 842219148940
- Country of Origin United States
- Category Area Lights
Details
Item | LED Nova AreaLight,75W,12000 lm30K,27 |
Description
LED Nova AreaLight,75W,12000 lm30K,27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A15 E17 SW 40W 2PK (BPA1540N827LED2)
- LITHONIA LIGHTING LED Flat Panel, 3357 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1680 lm (113163M20)
- STREAMLIGHT Strion LED Hl - Light Only - Lime (74770)
- LITHONIA LIGHTING LED Area Light, 53W, 120-277V, 4200L (DSXW2 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 8000-14000 (ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- ILC Replacement For EIKO, SCST140B0850VW (SCST-140/B0/850-V-W)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- NUVO LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts (65/145)
- ILC Replacement For LIGHT BULB LAMP, LOA 9166 FIXTURE BRONZE (LOA 9166 FIXTURE) (BRONZE)
- Esl Vision Area Lights