Shop All Area Lights
Esl Vision
LED Nova AreaLight, 75W, 12000 lm30K, 12
Mfr # ESL-AL-75W-230-BKRDM4-T4
Zoro # G9095202
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-75W-230-BKRDM4-T4
- Zoro # G9095202
- UPC # 842219152251
- Country of Origin United States
- Category Area Lights
Details
Item | LED Nova AreaLight,75W,12000 lm30K,12 |
Description
LED Nova AreaLight,75W,12000 lm30K,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- CARSON OPTICAL Carson Optical PM-33MU Multi-Power LED Lighted Pocket Magnifiers (PM-33MU)
- ILC Replacement for Philips Spot ONE 30 replacement light bulb lamp (SPOT ONE 30 PHILIPS)
- ILB GOLD Replacement For International Lighting, Halogen Quartz Bulb, Qh1600T3/Cl/7-200-220V (QH1600T3/CL/7-200-220V)
- HALO Halo 3008740 Dusk Dawn Hardwired LED Area Light; Gray (3008740)
- ILC Replacement For EIKO, SCST140B0850VW (SCST-140/B0/850-V-W)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 7100L, 55W, 4000K, 120-277V, Dark Bronze (SGC-F-60-4K)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 8000-14000 (ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 120-277 Volts (65/841)
- NUWATT Waterproof Canopy Gas Station Light Fixture 150W, 5000K, 18000 Lumens, 120277V, White Aluminum (NW-CP-150W-50K-WH)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- Esl Vision Area Lights