Shop All Site & Roadway Lighting
Esl Vision
LED Nova AreaLight, 250W, 40000 lm30K, 1
Mfr # ESL-AL-250W-230-BKRDM4-T4
Zoro # G7197983
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-250W-230-BKRDM4-T4
- Zoro # G7197983
- UPC # 842219151773
- Country of Origin United States
- Category Site & Roadway Lighting
Details
Item | LED Nova AreaLight,250W,40000 lm30K,1 |
Description
LED Nova AreaLight,250W,40000 lm30K,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Led A19 60W Cer Ylw (S14987)
- SUREFIRE Desert Tan Dual Output Flashlight, 123A, 600lm (G2X-D-TN)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75900)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D840-CG)
- LUMARK Led 120-277 6B Glass 7040 Bronze, 46W (LDWP-GL-6B-ED-7040)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V, Pc1 (XTOR1B-PC1)
- LUMARK Cb, 102W, 5K, Refractive Lens, 120V-277V Pc (XTOR12BRL-PC1)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GX)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- LUMARK Axc, Large, 102W, 4000K, Fc, 347V (AXCL10A-347)
- Esl Vision Site & Roadway Lighting