Shop All Site & Roadway Lighting
Esl Vision
LED Nova AreaLight, 200W, 32000 lm40K, 2
Mfr # ESL-AL-200W-240-HV-BKDM-T4
Zoro # G7202524
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-200W-240-HV-BKDM-T4
- Zoro # G7202524
- UPC # 842219146410
- Country of Origin United States
- Category Site & Roadway Lighting
Details
Item | LED Nova AreaLight,200W,32000 lm40K,2 |
Description
LED Nova AreaLight,200W,32000 lm40K,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Twin Head Work Light, Corded, 6000lm, LED (411330)
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- GE LAMPS LED Lamp, BIAX, 17W, 4000K (LED172G11/840/10)
- ILC Replacement for Holtkotter 6504 replacement light bulb lamp (6504 HOLTKOTTER)
- LUMARK Crtkr Lumark, Type5, 8Led, 5000K, 0-10Vdim (CTKRV1A-D-UNV)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- LUMARK Axc, Large, 56W, 4000K, Rl, 120-277V (AXCL6ARL)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- LUMARK Led 120-277 6B Glass 7040 Bronze, 46W (LDWP-GL-6B-ED-7040)
- Esl Vision Site & Roadway Lighting