Shop All Site & Roadway Lighting
Esl Vision
LED Nova AreaLight, 200W, 32000 lm30K, 1
Mfr # ESL-AL-200W-230-BKSF-T4
Zoro # G7186564
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-AL-200W-230-BKSF-T4
- Zoro # G7186564
- UPC # 842219145864
- Country of Origin United States
- Category Site & Roadway Lighting
Details
Item | LED Nova AreaLight,200W,32000 lm30K,1 |
Description
LED Nova AreaLight,200W,32000 lm30K,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Led A19 60W Cer Ylw (S14987)
- NUVO Blink Pro Plus 19.5W 12 inch Surface Mount LED CCT Select 90 CRI White 120/277V Square (62/1779)
- POWERZONE Flashlight Small 150Lumen (12164S)
- STREAMLIGHT Stinger Led Rechargeable Flashlight W/ Ac/Dc/1 Piggyback Holder (STL75732)
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- EVOLVE LED Garage Light, 4000K, 5000 lm (EG2R0A5PS4011WHTE)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- LUMARK Axc, Large, 102W, 4000K, Fc, 347V (AXCL10A-347)
- STONCO Area Light (AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ)
- Esl Vision Site & Roadway Lighting